- 3 in Overall Width
- Red Color
- 132 in Minimum Overall Length
- 36+ Grit
description
- 3M™ Cubitron™ II Cloth Belt 784F features 3M Precision-Shaped Grain for longer life and a faster, more consistent cut than conventional ceramic aluminum oxide belts. A precise mix of shaped ceramic and premium aluminum oxide delivers optimal cut in medium-pressure grinding and blending applications. The belt also features a waterproof backing and grinding aid.
features
- 3M Precision-Shaped Grain blend provides significantly longer life than comparable aluminum oxide belts
- Proprietary mineral provides consistent, faster results on medium pressure applications, helping to improve productivity and throughput
- Reduces changeouts and downtime in robotic and pressure-assisted applications
- Moderately flexible backing provides conformability for grinding and blending both straight and contoured surfaces
- YF-weight polyester backing is used for Grades 36-80, while lighter XF-weight polyester backing is used for Grades 120-180
- Grinding aid cools abrasive processes on heat-sensitive alloys
- Suitable for wet and dry applications on all metals
- Durable resin bond resists deterioration from heat, extending the life of the belt
| Overall Width | 3 in, 76.2 mm |
| Abrasive Material | Precision Shaped Ceramic |
| Overall Length [Min] | 132 in, 335.8 mm |
| Product Form | Belt |
| Color | Red |
| Flex Type | Single-Flex |
| Splice Type | Film-Lok |
| Backing Weight | YF Weight |
| Backing Material | Polyester Cloth |
| Grit | 36+ |
| Weight | 0.0 KG |

