- 4.375 in Overall Width
- 80 Grit
- Aluminum Oxide Abrasive Material
description
- Featuring aluminum oxide mineral on XE-weight rayon cloth backing, our 3M™ Cloth Segment 244E is ideal for rotary sanding to remove rough areas and set a grain finish. It performs stock removal and finish sanding and is primarily used for setting the grain on contoured metal parts, such as stainless steel tanks used in the medical, food, and dairy industries.
features
- Custom segments offer conformability for rotary sanding on contours
- Stiff coated abrasive flaps perform light stock removal, deburring, finishing and blending, and setting a grain finish
- Heavyweight cloth provides durability for high-production environments
- Aluminum oxide delivers a fast cut
- Plastic base slides easily into a 3M™ RX Hub (sold separately) with the keyhole slots
- Resin bond resists heat
| Overall Width | 4.375 in, 111.125 mm |
| Grit | 80 |
| Abrasive Material | Aluminum Oxide |
| Overall Length [Min] | 3.625 in, 92.075 mm |
| RPM [Max] | 2200 rpm |
| Bonding Type | Resin |
| Backing Weight | XE Weight |
| Backing Material | Rayon Cloth |
| Assembly Type | Unslashed |
| Attachment Type | RX |
| Product Form | Segment |
| Weight | 7.36 LB |
| EAN or UPC | 76308456474 |

