- 5 in Overall Width
- 50 Grit
- Aluminum Oxide Abrasive Material
description
- An aluminum oxide RX unslashed segment constructed on a TE weight, heavy rayon cloth backing. Resin bonded for heat resistance.
features
- Segment to fit in the slots of a 3M™ RX Hub (sold separately) to assemble a flap wheel
- Tough Y-weight cloth backing offers excellent durability in sanding applications
- Aluminum Oxide abrasive cuts fast and provides a consistent, fine finish
- Resin bonding resists deterioration from heat, extending the life of the abrasive cloth
- Flexible rayon cloth conforms to contoured parts for consistent finishing
- Closed coat construction provides greater grain density and finer finish on hard surfaces
| Grit | 50 |
| Overall Length [Min] | 24 in, 609.6 mm |
| Attachment Type | RX |
| Assembly Type | Unslashed |
| Product Form | Segment |
| Abrasive Material | Aluminum Oxide |
| Backing Weight | TE Weight |
| Overall Width | 5 in, 127 mm |
| RPM [Max] | 2200 rpm |
| Backing Material | Cloth |
| Bonding Type | Resin |
| Weight | 50.526 LB |
| EAN or UPC | 76308456504 |

