Skip to content Skip to navigation menu
3M00076308470975

00076308470975

Cubitron II Hookit Precision Shaped Ceramic 5 in Disc
Item #120138210
  • 5 in Overall Diameter
  • 240+ Grit
  • Precision Shaped Ceramic Abrasive Material
3M00076308470975
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • 240+ Grit
  • Precision Shaped Ceramic Abrasive Material

description

  • 3M™ Cubitron™ II Hookit™ Clean Sanding Film Disc 775L features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or “plowing” like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 6x as long as conventional abrasives.

features

  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
  • Film backing for greater tear resistance and edge retention
  • Ideal for a wide variety of substrates and applications focused primarily on stock removal
  • Hook and loop attachment makes disc changes fast and easy
  • Precise multi-hole pattern provides superior dust extraction
Weight 0.518 LB
EAN or UPC 76308470975
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison