- 6 in Diameter
- 1/4 in Thickness
- 7/8 in Center Hole
- Ceramic Material
| Center Hole | 7/8 in |
| Performance | Best |
| RPM [Max] | 10200 rpm |
| Grit | 36 |
| Material | Ceramic |
| Type | Type 27 |
| Color | Black |
| Thickness | 0.25 in |
| Used With | All Metals |
| Dia. | 6 in |
| Type of Abrasive | Bonded |
| Method of Attachment | Center Hole |
| Weight | 0.63 LB |
| EAN or UPC | 76308643140 |

