Skip to content Skip to navigation menu
3M00076308771973

00076308771973

Scotch-Brite™ Roloc™ Precision Shaped Ceramic 3 in Coarse Grade Unitized Wheel
Item #120138388
  • 0.125 in Overall Width
  • 3 in Overall Diameter
  • Coarse Grade
  • Precision Shaped Ceramic Material
3M00076308771973
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.125 in Overall Width
  • 3 in Overall Diameter
  • Coarse Grade
  • Precision Shaped Ceramic Material

description

  • Scotch-Brite™ Roloc™ Deburr and Finish PRO Unitized Wheel is a new wheel designed to make a variety of metalworking applications easier and more efficient for industrial professionals. Typically, abrasives excel in one area: deburring, finishing or blending. This multi-purpose wheel is unique, because it’s engineered to do all three.

features

  • Unitized construction enhances abrasive durability and strength, helping prolong service life
  • Non-woven construction permits dust and debris to escape, minimizing loading
  • Perfect for moderate to heavy deburring
  • Roloc™ attachment for swift, easy connection to power tool
  • Multi-purpose wheel presents economical alternative to cartridge rolls, flap wheels, flap discs and coated discs
Overall Width 0.125 in, 3.175 mm
Attachment Type TR
Overall Diameter 3 in, 76.2 mm
Product Form Wheel
Grade Coarse
RPM [Max] 15100 rpm
Abrasive Material Precision Shaped Ceramic
Face Width 0.125 in, 3.175 mm
Weight 0.393 LB
EAN or UPC 76308771973
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison