Skip to content Skip to navigation menu
3M00076308772338

00076308772338

Scotch-Brite™ Roloc™ Silicon Carbide 3 in Fine Grade Unitized Wheel
Item #119674391
  • 0.25 in Overall Width
  • 3 in Overall Diameter
  • Fine Grade
  • Silicon Carbide Material
3M00076308772338
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.25 in Overall Width
  • 3 in Overall Diameter
  • Fine Grade
  • Silicon Carbide Material

description

  • Scotch-Brite™ Roloc™ Deburr and Finish PRO Unitized Wheel is a new wheel designed to make a variety of metalworking applications easier and more efficient for industrial professionals. Typically, abrasives excel in one area: deburring, finishing or blending. This multi-purpose wheel is unique, because it’s engineered to do all three.

features

  • Unitized construction enhances abrasive durability and strength, helping prolong service life
  • Non-woven construction permits dust and debris to escape, minimizing loading
  • Perfect for moderate to heavy deburring
  • Roloc™ attachment for swift, easy connection to power tool
  • Multi-purpose wheel presents economical alternative to cartridge rolls, flap wheels, flap discs and coated discs
Product Form Wheel
Overall Width 0.25 in, 6.35 mm
Overall Diameter 3 in, 76.2 mm
Grade Fine
Form Type Unitized
RPM [Max] 15100 rpm
Attachment Type TR
Abrasive Material Silicon Carbide
Face Width 0.25 in, 6.35 mm
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison