- 0.165 in Overall Width
- 8 in Overall Diameter
- Coarse Grade
- Aluminum Oxide Material
description
- The Scotch-Brite™ EXL PRO Unitized Wheel is a tough nonwoven abrasive wheel designed for laser braze finishing applications on silicon bronze. This wheel delivers a clean edge and resists smearing, reducing the need for additional clean up and preparation, and resists heat buildup to help deliver a clean and smooth finish.
features
- Designed to blend and finish silicon bronze parts for laser brazing
- Open web construction resists loading and extends effective service life
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
- Resists smearing for cleaner surfaces and less preparation
- Minimizes heat build up to lessen impact on heat-sensitive materials
| Grade | Coarse |
| Form Type | Unitized |
| Overall Diameter | 8 in, 203.2 mm |
| Product Form | Wheel |
| Center Hole | 1.5 in, 38.1 mm |
| Overall Width | 0.165 in, 4.2 mm |
| RPM [Max] | 5500 rpm |
| Abrasive Material | Aluminum Oxide |
| Face Width | 0.165 in, 4.2 mm |
| Weight | 4.038 LB |
| EAN or UPC | 76308772369 |

