- Training Tools Style
description
- Roll Model 319-1003
features
- This hands-on device demonstrates the proper way to ensure your earplugs are the correct size and to aid in proper fitting and roll down of foam earplugs.
- 1 EA Per Case
- Training tool
- *The NRR may overestimate the hearing protection provided during typical use.
| Dispenser | No |
| Metal Detectable | No |
| Material | Acrylic |
| Style | Training Tools |
| Color | Clear |
| Weight | 0.0 LB |
| EAN or UPC | 80529190031 |

