- 150 Grit
description
- Experienced operators know dressing is integral to the cuttingperformance of a grinding wheel. That’s why we designed the 3M™ Dressing Stick — to help operators keep their grinding wheels open and free cutting.
features
- Good multi-purpose dressing tool, especially for superabrasive wheels
- Available in aluminum oxide and silicon carbide mineral
- Available in various grades depending on the dressing stick dimensions
- For use on resinoid CBN and diamond superabrasive wheels
- Available in various dimensions, so operators can accommodate wheel size
| Overall Length [Min] | 4 in, 101.6 mm |
| Overall Thickness | 0.75 in, 19.05 mm |
| Product Form | Dressing Stick |
| Grit | 150 |
| Weight | 0.061 LB |
| EAN or UPC | 638060022696 |

