Skip to content Skip to navigation menu
3M00638060022795

00638060022795

4 in 500 Grit Diamond and CBN Wheel Dressing Stick
Item #120147247
  • 500 Grit
3M00638060022795
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 500 Grit

description

  • Experienced operators know dressing is integral to the cuttingperformance of a grinding wheel. That’s why we designed the 3M™ Dressing Stick — to help operators keep their grinding wheels open and free cutting.

features

  • Good multi-purpose dressing tool, especially for superabrasive wheels
  • Available in aluminum oxide and silicon carbide mineral
  • Available in various grades depending on the dressing stick dimensions
  • For use on resinoid CBN and diamond superabrasive wheels
  • Available in various dimensions, so operators can accommodate wheel size
Grit 500
Overall Thickness 0.5 in, 12.7 mm
Overall Length [Min] 4 in, 101.6 mm
Product Form Dressing Stick
Weight 0.061 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison