- 10 in Overall Width
- 80 Grit
- Aluminum Oxide Abrasive Material
description
- Featuring premium grade aluminum oxide on sturdy cotton backing, our 3M(TM) Cloth Segment 341D is ideal for sanding the outside diameter of cylinders, to remove rough areas and set a grain finish on many different types of metal surfaces. Primarily used for setting the grain on contoured metal parts, it is commonly used to finish large pieces such as carbon steel pipes and stainless steel tanks.
features
- Custom segments offer conformability for rotary sanding on radiuses and contours
- Coated abrasive flaps perform light stock removal, deburring, finishing and blending, and setting a grain finish
- Premium grade aluminum oxide delivers a fast cut
- Heat-resistant resin coating bonds abrasive to backing for durability under pressure and heat
| Grit | 80 |
| Product Form | Assembly |
| Assembly Type | Slashed |
| Abrasive Material | Aluminum Oxide |
| Backing Material | Cloth |
| Overall Width | 10 in, 254 mm |
| Attachment Type | Center Hub |
| Backing Weight | XE Weight |
| Overall Length [Min] | 2 in, 50.8 mm |
| Weight | 8.684 LB |
| EAN or UPC | 638060050743 |

