- 0.5 in Overall Width
- 3 in Overall Diameter
- Fine Grade
- Silicon Carbide Material
description
- Scotch-Brite™ Deburr and Finish PRO Unitized Wheel is a new wheel designed to make a variety of metalworking applications easier and more efficient for industrial professionals. Typically, abrasives excel in one area: deburring, finishing or blending. Our multi-purpose wheel is unique, because it’s engineered to do all three.
features
- Unitized construction enhances abrasive durability and strength, helping prolong service life
- 3M Precision-Shaped Grain is engineered to cut fast and sharp, enabling quicker burr removal
- Nonwoven construction permits dust and debris to escape, minimizing loading
- Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
- Perfect for moderate to heavy deburring
- Multi-purpose wheel presents economical alternative to cartridge rolls, flap wheels, flap discs and coated discs
| Product Form | Wheel |
| Center Hole | 0.25 in, 6.35 mm |
| RPM [Max] | 10000 rpm |
| Grade | Fine |
| Face Width | 0.5 in, 12.7 mm |
| Form Type | Unitized |
| Overall Diameter | 3 in, 76.2 mm |
| Abrasive Material | Silicon Carbide |
| Overall Width | 0.5 in, 12.7 mm |
| Attachment Type | Center Hole |
| Weight | 2.393 LB |
| EAN or UPC | 638060051634 |

