- Aluminum Oxide Abrasive Material
- Medium Grade
- Non-Woven Backing Material
description
- Scotch-Brite™ Star was designed for blending, deburring and finishing hard-to-reach internal diameters, including metal tubing and piping.
features
- Spring-like action of spindles permits abrasive to bend easily and fit inside hard-to-reach areas
- May be used with 3M mandrel 944 for easy fastening and attachment to abrasive tools
- Available in coarse (CRS) and very fine (VFN) grades, so desired finish is achievable
- Up to 50 or 100 stars per case to help minimize replacement orders
- Open web is load resistant, prolonging abrasive service life
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Backing Material | Non-Woven |
| Shape | Star |
| Eyelet | 1/4-20 |
| Attachment Type | Eyelet |
| Weight | 0.193 LB |
| EAN or UPC | 638060053669 |

