- 1.375 in Diameter
- Aluminum Oxide Abrasive Material
- 36 Grit
description
- 3M™ Cloth Cone 341D is ideal for getting into small, hard-to-reach spaces. An abrasive die-cut strip with ends spliced together forming a cylinder or sleeve with the diameter on one end being larger or smaller than the diameter of the opposite end. Aluminum oxide cuts fast and our stiff X-weight cotton cloth backing withstands applications where a cone shaped abrasive is used.
features
- Unique cone shape designed for deburring, grinding and finishing hard to reach areas
- Aluminum oxide mineral provides superior durability and consistent performance
- Closed coat abrasive helps to create a fine finish
- X-weight cotton cloth backing
- Resin bonded for heat resistance
| Overall Diameter | 1.375 in, 34.925 mm |
| Grit | 36 |
| Backing Material | Cotton Cloth |
| Abrasive Material | Aluminum Oxide |
| Backing Weight | X Weight |
| Overall Height | 4 in, 101.6 mm |
| Product Form | Cone |
| Coat Type | Closed |
| Bonding Type | Resin |
| Color | Brown |
| Weight | 5.076 LB |
| EAN or UPC | 638060056424 |

