- 1.75 in Diameter
- Ceramic Abrasive Material
- 36 Grit
description
- 3M™ Cloth Cone 777F reaches into corners, inside surfaces and tight spaces to refine welds, remove machine tool marks, and polish. Built with 3M™ Ceramic Abrasive Grain on a water resistant polyester cloth backing, it can be run wet or dry. A resin bond is heat resistant and a grinding aid helps to run cool, especially on heat sensitive metals like stainless steel and nickel alloys.
features
- Ceramic/aluminum oxide blend self-sharpens with use and cuts with exceptional efficiency
- Tough YF-weight, polyester cloth backing is water resistant for wet applications
- Heat-resistant resin bond helps run cool and smooth
- Cone shape reaches into tight, hard-to-reach spaces
- Grinding aid enhances performance on heat-sensitive alloys such as stainless steel, nickel alloys, and titanium
| Bonding Type | Resin |
| Overall Height | 5.625 in, 142.875 mm |
| Overall Diameter | 1.75 in, 44.45 mm |
| Coat Type | Closed |
| Product Form | Cone |
| Grit | 36 |
| Abrasive Material | Ceramic |
| Backing Weight | YF Weight |
| Backing Material | Polyester Cloth |
| Color | Orange |
| Weight | 6.241 LB |
| EAN or UPC | 638060056585 |

