Skip to content Skip to navigation menu
3M00638060215593

00638060215593

Scotch-Brite™ Roloc™ Silicon Carbide 2 in Fine Grade EXL Unitized Wheel
Item #120140518
  • 2 in Overall Diameter
  • Fine Grade
  • Silicon Carbide Material
3M00638060215593
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Overall Diameter
  • Fine Grade
  • Silicon Carbide Material

description

  • Scotch-Brite™ Roloc™ EXL Unitized Wheel is strong and effective for edge deburring and finishing. Our wheel performs well in a variety of metal working applications and machined parts where close tolerances are important.

features

  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
  • Soft densities offer conformability and flexibility for finishing flat, contoured, or irregular surfaces without damaging the part
  • Compressed, open-web construction and uniform grain distribution provide consistent cutting action
  • 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
Overall Diameter 2 in, 50.8 mm
Grade Fine
Product Form Wheel
Face Width 0.25 in, 6.35 mm
Abrasive Material Silicon Carbide
Attachment Type TR
Weight 0.559 LB
EAN or UPC 638060215593
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison