- 4 in Overall Width
- 361 in Minimum Overall Length
- 120 Grit
description
- The technology in 3M™ Precision-Shaped Grain is found in premium 3M™ Rapid Removal Power Sanding Belts. Ideal for use on wood, plastic and metal, the 3M™ Rapid Removal Power Sanding Belts will cut fast and last long during your sanding project. Belts can be used across all stages of sanding, whether you are coating, removing or leveling.
| Overall Width | 4 in, 101.6 mm |
| Backing Weight | XF Weight |
| Overall Length [Min] | 361 in, 9169.4 mm |
| Grit | 120 |
| Weight | 2.0 KG |

