Skip to content Skip to navigation menu
3M00638060775097

00638060775097

Scotch-Brite™ Precision Shaped Ceramic 1 in Medium+ Grade Unitized Wheel
Item #120144724
  • 1 in Overall Diameter
  • Medium+ Grade
  • Precision Shaped Ceramic Material
3M00638060775097
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Overall Diameter
  • Medium+ Grade
  • Precision Shaped Ceramic Material

description

  • Scotch-Brite™ Deburr and Finish PRO Unitized Wheel is a new wheel designed to make a variety of metalworking applications easier and more efficient for industrial professionals. Typically, abrasives excel in one area: deburring, finishing or blending. Our multi-purpose wheel is unique, because it’s engineered to do all three.

features

  • Unitized construction enhances abrasive durability and strength, helping prolong service life
  • 3M Precision-Shaped Grain is engineered to cut fast and sharp, enabling quicker burr removal
  • Nonwoven construction permits dust and debris to escape, minimizing loading
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Perfect for moderate to heavy deburring
  • Multi-purpose wheel presents economical alternative to cartridge rolls, flap wheels, flap discs and coated discs
Face Width 0.094 in, 0.094 mm
RPM [Max] 35100 rpm
Product Form Wheel
Grade Medium+
Center Hole 0.25 in, 6.35 mm
Overall Diameter 1 in, 25.4 mm
Abrasive Material Precision Shaped Ceramic
Weight 0.293 LB
EAN or UPC 638060775097
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison