- 5 in Overall Diameter
- Felt Material
- Hook & Loop Attachment Type
description
- 3M™ Finesse-it™ Buffing Pad, in 3- and 5-inch diameters, is a felt pad with a 3M™ Hookit™ attachment for applying 3M™ Finesse-it™ polishes to various types of clearcoats using rotary or random orbital buffers and polishers.
features
- For applying 3M™ Finesse-it™ polishes specially developed to achieve satin, semi-gloss or high gloss finishes
- 3M™ Hookit™ attachment system holds pad securely, allows quick change-out
- The reusable 3M™ Hookit™ attachment system allows technicians to utilize the entire life of the disc, resulting in less shop waste
- Pads combine with rotary buffers, random orbital tools, and variable speed polishers to produce desired final finish
| RPM [Max] | 5000 rpm |
| Attachment Style | Buffing Pads |
| Attachment Type | Hook & Loop |
| Thickness | 0.2 in |
| Color | Multi-Color |
| Front Color | Red |
| Form Type | Felt |
| Product Form | Buffing Pad |
| Converted Form | Buffing Pad |
| Method of Attachment | Hook & Loop |
| Type | Regular |
| No. of Sides | 1 |
| Overall Thickness | 0.2 in, 5 mm |
| Dia. | 5 in |
| Overall Diameter | 5 in, 127 mm |
| Material | Felt |
| Weight | 6.5 LB |
| EAN or UPC | 3134375382861 |

