- Coverall
- Large Size
| Color | White |
| Material | Polypropylene, SMS Based |
| Style | 2 Panel Hood |
| Seam | Serged |
| Purpose | Hazardous Dust |
| Type | Coverall |
| Size Group | Large |
| Weight | 0.0 LB |
| EAN or UPC | 4046719467136 |
| Color | White |
| Material | Polypropylene, SMS Based |
| Style | 2 Panel Hood |
| Seam | Serged |
| Purpose | Hazardous Dust |
| Type | Coverall |
| Size Group | Large |
| Weight | 0.0 LB |
| EAN or UPC | 4046719467136 |