- Coverall
- 2X-Large Size
| Seam | Serged |
| Purpose | Hazardous Dust |
| Size Group | 2X-Large |
| Color | Blue |
| Material | SMS Based |
| Type | Coverall |
| Style | 2 Panel Hood |
| Weight | 0.0 LB |
| EAN or UPC | 4046719467303 |
| Seam | Serged |
| Purpose | Hazardous Dust |
| Size Group | 2X-Large |
| Color | Blue |
| Material | SMS Based |
| Type | Coverall |
| Style | 2 Panel Hood |
| Weight | 0.0 LB |
| EAN or UPC | 4046719467303 |