- 2X-Large Size
- Serged Seam
| Size Group | 2X-Large |
| Color | White |
| Type | Disposable |
| Material | Laminates |
| Seam | Serged |
| Weight | 0.0 LB |
| EAN or UPC | 4046719525478 |
| Size Group | 2X-Large |
| Color | White |
| Type | Disposable |
| Material | Laminates |
| Seam | Serged |
| Weight | 0.0 LB |
| EAN or UPC | 4046719525478 |