- 4X-Large Size
- Serged Seam
| Material | Laminates |
| Color | White |
| Seam | Serged |
| Type | Disposable |
| Size Group | 4X-Large |
| Weight | 0.0 LB |
| EAN or UPC | 4046719525539 |
| Material | Laminates |
| Color | White |
| Seam | Serged |
| Type | Disposable |
| Size Group | 4X-Large |
| Weight | 0.0 LB |
| EAN or UPC | 4046719525539 |