- Universal Size
| Size Group | Universal |
| Seam | Serged |
| Material | Polypropylene |
| Color | White |
| Style | Elasticated for Secure Fit |
| Weight | 0.0 LB |
| EAN or UPC | 4046719525683 |
| Size Group | Universal |
| Seam | Serged |
| Material | Polypropylene |
| Color | White |
| Style | Elasticated for Secure Fit |
| Weight | 0.0 LB |
| EAN or UPC | 4046719525683 |