- Universal Size
| Size (text) | Universal |
| Seam | Serged |
| Material | Laminates |
| Type | Oversleeve |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 4046719525744 |
| Size (text) | Universal |
| Seam | Serged |
| Material | Laminates |
| Type | Oversleeve |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 4046719525744 |