- Coverall
- 2X-Large Size
| Seam | Serged Bound |
| Type | Coverall |
| Material | Combined SMS - Laminate |
| Style | Collar |
| Size Group | 2X-Large |
| Color | White |
| Purpose | Hazardous Dust |
| Weight | 0.0 LB |
| EAN or UPC | 4046719646685 |
| Seam | Serged Bound |
| Type | Coverall |
| Material | Combined SMS - Laminate |
| Style | Collar |
| Size Group | 2X-Large |
| Color | White |
| Purpose | Hazardous Dust |
| Weight | 0.0 LB |
| EAN or UPC | 4046719646685 |