- Coverall
- 3X-Large Size
| Color | White |
| Purpose | Hazardous Dust |
| Size Group | 3X-Large |
| Seam | Serged Bound |
| Type | Coverall |
| Style | Collar |
| Material | Combined SMS - Laminate |
| Weight | 12.1 LB |
| EAN or UPC | 4046719646692 |
| Color | White |
| Purpose | Hazardous Dust |
| Size Group | 3X-Large |
| Seam | Serged Bound |
| Type | Coverall |
| Style | Collar |
| Material | Combined SMS - Laminate |
| Weight | 12.1 LB |
| EAN or UPC | 4046719646692 |