- Universal Size
- Serged Seam
description
- The 450 disposable overboot covers from 3M are disposable accessories designed to provide basic barrier protection to help protect footwear against light liquid splashes and hazardous dusts.
features
- Slip resistant sole to help improve user safety.
- Universal size with ties to provide a good fit for a wide range of users.
- Elastic at the calf to provide closure around the top of the footwear for protection against contaminants.
- Laminated microporous material provides resistance against light liquid splashes and hazardous dust including nuclear particles.
- Universally designed to be used with a variety of protective coveralls, including all 3M Protective Coveralls.
- 100 pairs included in each case
| Seam | Serged |
| Color | White |
| Material | Laminates |
| Size Group | Universal |
| Type | Overboot |
| Weight | 0.0 LB |
| EAN or UPC | 4046719525713 |

