- Coverall
- 2X-Large Size
description
- The 3M™ Disposable Protective Collared Coveralls 4530 are the coveralls that professionals look to for enhanced safety, functionality, and long-lasting comfort. Built with secondary flame spread-resistant properties, our full-body suit features a comfortable design and enhanced construction for peace-of-mind on the job.
features
- Flame resistant treatment offers secondary protection against heat and flame.
- Constructed from SMMS material for Type 5 and Type 6 protection
- Anti-static treatment can help reduce static build-up
- Two-way zipper with sealable storm flap helps provide additional protection against contaminants
- Knit cuffs provide a soft wrist closure for increased comfort
- Recommended for use in multiple industries including mining, oil and gas, and more
- 25 units included in each case
| Style | 3 Panel Hood, Knitted Cuff, Elastic Waist & Ankle |
| Purpose | Light Liquid splash, Hazardous Dust |
| Color | Blue |
| Standard | Flame Resistance, Designed for use as secondary Flame Resistant protection. Knit cuffs are not flame resistant. Certified to European Standards |
| Type | Coverall |
| Seam | Serged |
| Material | SMS Based |
| Size Group | 2X-Large |
| Hazard Type | Dust, Particulates, Light Liquid Splash |
| Closure Type | Two-Way Zipper |
| Size | 2X-Large |
| Weight | 0.0 LB |
| EAN or UPC | 51131498037 |

