- Coverall
- X-Large Size
description
- If your jobsite involves exposure to hazardous dusts and particulates, comfortable protective coveralls can help stand up to harsh conditions. The 3M™ Disposable Protective Coveralls 4565 offer the advanced quality and protection your workers value when working in challenging conditions, featuring high-performance fabric and carefully considered design features that are built tough for the task at hand.
features
- Non-porous material and design offer protection from certain biological contaminants.
- Anti-static treatment can help reduce static build-up
- Knit cuffs provide a soft wrist closure for increased comfort
- Taped seams across the suit offer additional strength and protection
- Recommended for use in multiple industries including agriculture, biological and biohazard, cleaning and maintenance, industrial and pharmaceutical manufacturing, painting, and more
- 20 units included in each case
| Style | Taped Seams, Knitted Cuff, Elastic Waist & Ankle, 3 Panel Hood |
| Color | White |
| Size | X-Large |
| Size Group | X-Large |
| Hazard Type | Particulates, Dust, Liquid Spray, Light Liquid Splash |
| Material | Laminates |
| Type | Coverall |
| Purpose | Hazardous Dust, Light Liquid splash, Liquid Spray, Liquid Jet |
| Standard | Certified to European Standards to help protect against certain industrial hazards. |
| Seam | Stitched and Taped |
| Closure Type | Two-Way Zipper |
| Weight | 0.0 LB |
| EAN or UPC | 51131498143 |

