- Coverall
- Medium Size
description
- Help protect your workers from certain light liquid splashes and hazardous dust while enhancing their movement and comfort with 3M™ Disposable Protective Coveralls 4520. Built for protection and designed for comfort, this protective gear features breathable back panels and an anatomical fit for enhanced wear, coverage, and comfort while working.
features
- Protective coverall helps protect against certain light liquid splashes and hazardous dusts
- Anti-static treatment can help reduce static build-up
- Does not contain natural rubber latex components
- Seamless shoulders and sleeve tops offer extra strength and protection
- Extra-roomy design in arms and legs deliver enhanced mobility
- Recommended for use in multiple industries including general manufacturing, mining, construction, transportation and more
- Available in collared and hooded profiles
- Available in a wide range of sizes
- 20 or 25 units are included in each case
| Style | Knitted Cuff, Elastic Waist & Ankle, 3 Panel Hood |
| Hazard Type | Dust, Light Liquid Splash, Particulates |
| Seam | Serged |
| Purpose | Hazardous Dust, Light Liquid splash |
| Size | M |
| Color | White |
| Type | Coverall |
| Standard | Certified to European Standards to help protect against certain industrial hazards. |
| Material | SMS Based |
| Closure Type | Two-Way Zipper |
| Size Group | Medium |
| Weight | 0.0 LB |
| EAN or UPC | 4046719632633 |

