- Coverall
- 4X-Large Size
description
- 3M™ Disposable Protective Coverall Safety Work Wear 4520CS helps protect against certain light liquid splashes and hazardous dusts. This coverall offers a collared option for situations where a hood is not required or may interfere with alternative head, face or respiratory protection. Advanced, breathable and lightweight materials help reduce heat build-up and promote comfortable wear.
features
- Protective coverall helps protect against certain light liquid splashes and hazardous dusts
- Lightweight, breathable material helps keeps workers cool and comfortable
- Extra room in arms and legs allow for free movement on the job
- Seamless shoulders and sleeve tops help provide increased comfort and fewer potential entry points for contaminants
- Meets government standards for Type 6 Splashes, Type 5 Dust, Anti-Static and Nuclear protection
- Does not contain components made from natural rubber latex to help prevent reactions from users with latex sensitivities or restrictions.
| Size Group | 4X-Large |
| Size | 4X-Large |
| Style | Knitted Cuff, Collar (No Hood), Elastic Waist & Ankle |
| Color | White |
| Closure Type | Two-Way Zipper |
| Seam | Serged |
| Purpose | Light Liquid splash, Hazardous Dust |
| Standard | Certified to European Standards to help protect against certain industrial hazards. |
| Material | SMS Based |
| Type | Coverall |
| Hazard Type | Light Liquid Splash, Particulates, Dust |
| Weight | 0.0 LB |
| EAN or UPC | 4046719646470 |

