- 23 dB Noise Reduction Rating
- Orange/Black Color
- Hard Hat Attached
| Class | CSA Class AL |
| Electrically Insulated | No |
| Type | Cap Mount |
| Dielectric | No |
| Size (text) | One Size Fits Most |
| Noise Attenuating Headsets | Yes |
| Noise Reduction Rating Range | 23-28 dB |
| Material | ABS |
| Noise Reduction Rating | 23 dB |
| Style | Hard Hat Attached |
| Color | Orange/Black |
| Package Type | Box |
| Weight | 0.0 LB |
| EAN or UPC | 318640051635 |

