- Black Color
description
- Extend the life of earmuffs with 1 pair replacement cushions and 1 pair of dampers..
features
- Replacement kit for HY6/V earmuffs
- Replacement part for H6 Earmuffs
- 3M PSD products are for occupational use only.
- *The NRR may overestimate the hearing protection provided during typical use.
| Material | ABS |
| Electrically Insulated | Yes |
| Type | Hygiene Kit |
| Package Type | Box |
| Size (text) | One Size Fits All |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 318640051697 |

