- Clear Lens Color
- Anti-Fog Lens Coating
| Eyewear Range | Economy |
| Resistance | 99.9% UV |
| Frame Material | Plastic |
| Lens Material | Polycarbonate |
| Lens Coating | Anti-Fog |
| Lens Color | Clear |
| Temple Color | Clear |
| Hard Coat Lens | No |
| Splash Protection | No |
| Weight | 0.0 LB |
| EAN or UPC | 78371118181 |

