- Clear Lens Color
- Black and Gray Frame Color
- Anti-Fog Lens Coating
| Temple Color | Black/Gray |
| Frame Material | Plastic |
| Hard Coat Lens | No |
| Lens Color | Clear |
| Eyewear Range | Economy |
| Lens Coating | Anti-Fog |
| Frame Color | Black/Gray |
| Weight | 1.49 LB |
| EAN or UPC | 78371620363 |

