- Clear Lens Color
- Gray Frame Color
- Anti-Fog Lens Coating
description
- Designed for workers who have difficulty reading small print or are engaged in small detail work. Light Vision reader protective eyewear features magnifying diopters and adjustable hands-free, dual LED bulbs for darker work environments.
features
- Hands-free directed lighting with Ultra-bright, adjustable LED lights
- Molded-in magnifying +1.5 diopter
- Adjustable length temple and soft nose bridge
- Polycarbonate lenses absorb 99.9% UV
- Meets the requirements of ANSI Z87.1-2015
| Purpose | Safety Readers, Safety Glasses |
| Resistance | 99.9% UV |
| Lens Color | Clear |
| Temple Style | Temple |
| Lens Material | Polycarbonate |
| Diopter | 1.5 |
| Frame Style | Half Frame |
| Lens Coating | Anti-Fog, Anti-Scratch |
| Eyewear Range | Premium |
| Frame Color | Gray |
| Standard | ANSI Z87.1, CSA Z94.3, ANSI Z87.1-2015 |
| Temple Color | Gray |
| Diopter Strength | 1.5 |
| Frame Material | Plastic |
| Hard Coat Lens | No |
| Weight | 0.0 LB |
| EAN or UPC | 10078371621121 |

