- Clear Lens Color
- Gray Frame Color
- Anti-Fog Lens Coating
| Lens Color | Clear |
| Lens Coating | Anti-Fog |
| Eyewear Range | Premium |
| Diopter Strength | 2 |
| Frame Color | Gray |
| Frame Material | Plastic |
| Temple Color | Gray |
| Resistance | 99.9% UV |
| Hard Coat Lens | No |
| Weight | 0.0 LB |
| EAN or UPC | 10078371621138 |

