- Clear Lens Color
- Gray Frame Color
- Anti-Fog Lens Coating
description
- Light Vision™ 2 LED eyewear with 2.5X reader, 10 EA/CS.
features
- Hands-free directed lighting with Ultra-bright, adjustable LED lights
- Molded-in magnifying diopter
- Adjustable length temple and soft nose bridge
- Polycarbonate lenses absorb 99.9% UV
- Meets the requirements of ANSI Z87.1-2015
| Lens Material | Polycarbonate |
| Diopter Strength | 2.5 |
| Lens Color | Clear |
| Eyewear Range | Premium |
| Frame Color | Gray |
| Standard | ANSI Z87.1, CSA Z94.3, ANSI Z87.1-2015 |
| Diopter | 2.5 |
| Frame Style | Half Frame |
| Frame Material | Plastic |
| Temple Style | Temple |
| Temple Color | Gray |
| Purpose | Safety Readers, Safety Glasses |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Hard Coat Lens | No |
| Resistance | 99.9% UV |
| Weight | 0.0 LB |
| EAN or UPC | 10078371621145 |

