- Red Lens Color
- Metallic Sand Frame Color
- Anti-Scratch Lens Coating
description
- Empower your vision with Fuel protective safety eyewear. Constructed with a durable nylon frame, polycarbonate lens, color-accented vented temples and a scratch-resistant lens coating. Soft touch nose bridge and temple tips help add comfort.
features
- Bold attitude and innovative styling
- Streamlined, wraparound design with flared accents combines style with function
- Soft nose bridge and temple tips deliver comfort
- Tough nylon frame withstands rugged use
- Polycarbonate lenses absorb 99.9% UVA and UVB up to 380 nm
| Frame Style | Full Frame |
| Lens Material | Polycarbonate |
| Lens Coating | Anti-Scratch |
| Frame Material | Plastic |
| Temple Style | Soft Temple Tips, Contoured Tips |
| Eyewear Range | Premium |
| Resistance | 99.9% UV |
| Frame Color | Metallic Sand |
| Standard | ANSI Z87.1-2015 |
| Lens Color | Red |
| Temple Color | Metallic Sand/Fuchsia |
| Purpose | Safety Glasses |
| Hard Coat Lens | No |
| Weight | 0.0 LB |
| EAN or UPC | 78371621476 |

