- Black Frame Color
- Anti-Scratch Lens Coating
description
- Sleek-styled QX protective eyewear blends clarity and safety with a soft nose bridge and adjustable temples, anti-fog coating, and a wraparound, polycarbonate lens.
features
- Sporty, wraparound frame design
- Adjustable length temples
- Soft nose bridge
- Polycarbonate lens and accented frames
| Frame Color | Black |
| Purpose | Safety Glasses |
| Resistance | 99.9% UV |
| Eyewear Range | Value |
| Standard | ANSI Z87.1, CSA Z94.3, ANSI Z87.1-2015 |
| Lens Coating | Anti-Scratch |
| Temple Color | Black |
| Lens Material | Polycarbonate |
| Frame Style | Half Frame |
| Hard Coat Lens | No |
| Frame Material | Plastic |
| Temple Style | Temple |
| Weight | 0.0 LB |
| EAN or UPC | 78371622275 |

