- Clear Lens
| Frame Material | Plastic |
| Series | Lexa |
| Lens Color | Clear |
| Resistance | 99.9% UV |
| Lens Coating | Anti-Scratch & Anti-Fog |
| Eyewear Range | Premium |
| Weight | 0.0 LB |
| EAN or UPC | 78371622978 |
| Frame Material | Plastic |
| Series | Lexa |
| Lens Color | Clear |
| Resistance | 99.9% UV |
| Lens Coating | Anti-Scratch & Anti-Fog |
| Eyewear Range | Premium |
| Weight | 0.0 LB |
| EAN or UPC | 78371622978 |