- Elastic Strap
- Anti-Fog Lens Coating
description
- Lightweight, durable Fectoggles safety goggles perform as safety impact goggles yet have the soft comfort of glasses. Snug fit strap and foam flange seal offer extra protection, while the polycarbonate, anti-fog coating provides a clear, UV-free lens.
features
- Aspheric lens helps provide expansive coverage and an extended viewing range
- Foam flange seals the perimeter of the lens to help keep out particulates and sweat
- Fire-retardant, braided, elastic strap holds the goggles firmly in place
- Adaptable for indoor or outdoor use.
| Lens Coating | Anti-Fog |
| Eyewear Range | Value |
| Color | Transparent |
| Strap Material | Elastic |
| Splash Protection | No |
| Lens Color | Clear |
| Weight | 0.0 LB |
| EAN or UPC | 78371623210 |

