- Elastic Strap
- Anti-Fog Lens Coating
description
- Lightweight, durable Fectoggles performs as safety impact goggles yet has the soft comfort of glasses. Foam flange seal offer extra protection, while the frame is fully customizable with three lens angles and four temple lengths for a custom fit.
features
- Aspheric lens provides expansive coverage and a virtually unobstructed viewing range
- Foam flange seals lines the perimeter of the lens to help keep out particulates and sweat
- Frame is fully customizable with three lens angles and four temple lengths
- Clear lens
| Splash Protection | No |
| Frame Color | Black |
| Color | Transparent |
| Lens Color | Clear |
| Lens Coating | Anti-Fog |
| Eyewear Range | Value |
| Strap Material | Elastic |
| Weight | 0.0 LB |
| EAN or UPC | 78371623227 |

