- Anti-Fog Lens Coating
description
- Performance of an impact goggle with the comfort of a spectacle. Foam flange seals perimeter of the lens to help keep out particulates and sweat. Adjustable temple length and lens angle. Meets the requirements of CSA Z94.3 and the High Impact Requirements of ANSI Z87.1-2015.
features
- Aspheric lens helps provide expansive coverage and an extended viewing range
- Foam flange seals the perimeter of the lens to help keep out particulates and sweat
- Fire-retardant, braided, elastic strap holds the goggles firmly in place
- Polycarbonate lens absorbs 99.9% UV
| Color | Transparent |
| Lens Coating | Anti-Fog |
| Lens Color | Clear |
| Eyewear Range | Value |
| Weight | 0.0 LB |
| EAN or UPC | 78371623241 |

