- Low Profile, Safety Splash Goggle
- Anti-Fog Lens Coating
description
- The sleek, low profile and wide, wraparound lens design of the Maxim safety splash goggle complement facial shapes. Offers soft polymeric inner seal for enhanced comfort. Indirect ventilation helps improve air flow and reduce fogging.
features
- OTG lens provides expansive coverage and fits over most prescription eyewear
- Soft shroud ensures enhanced comfort at every touch point including forehead, cheeks and nose
- Lightweight, comfortable fit
- Clear anti fog lens
| Color | Transparent |
| Frame Style | Strap |
| Strap Type | Adjustable |
| Lens Color | Clear |
| Frame Color | Black |
| Strap Material | Neoprene |
| Eyewear Range | Premium |
| Suspension Type | Strap |
| Lens Coating | Anti-Fog |
| Ventilation | Indirect |
| Lens Material | Polycarbonate |
| Goggle Type | Low Profile Safety Splash |
| Weight | 0.0 LB |
| EAN or UPC | 78371623418 |

