- Saturn Welding Harness
- Tongue Buckle Legs
- Quick-Connect Buckle Chest
- Back D-ring
- Red
features
- Pass thru chest connection, grommet leg connection and back D-ring
- Lanyard storage and web keepers
- Specifically designed for welding applications to provide char resistance up to 700 °F
- Lightweight design may help to improve worker comfort
- Fall arrest indicator clearly shows when product has been involved in a fall and needs to be removed from service
- Web and lanyard storage keepers reduce potential entanglement hazards
| Fastening Method | Tongue Buckle Legs Quick-Connect Buckle Chest |
| Strap Material | Nomex Polyester |
| Connection Type | Back D-Ring |
| Color | Red |
| Size Group | Universal |
| Weight | 0.0 LB |
| EAN or UPC | 78371634537 |

