- Suspension
| Height | 1/4 in |
| Series | H-700 |
| Color | Black |
| Length | 11 in |
| Vent Type | Unvented |
| Material | Nylon |
| Accessory Type | Suspension |
| Weight | 0.0 LB |
| EAN or UPC | 78371654924 |
| Height | 1/4 in |
| Series | H-700 |
| Color | Black |
| Length | 11 in |
| Vent Type | Unvented |
| Material | Nylon |
| Accessory Type | Suspension |
| Weight | 0.0 LB |
| EAN or UPC | 78371654924 |