- 1500 Wipes
- 16 oz Cleaner Size
| Height | 9 in |
| Cleaner Size | 16 oz |
| Material | Cellulose-Based Wipes |
| Resistance | 99.9% UV |
| No. of Wipes | 1500 |
| Width | 3 in |
| Length | 11.100 in |
| Weight | 0.0 LB |
| EAN or UPC | 78371837358 |
| Height | 9 in |
| Cleaner Size | 16 oz |
| Material | Cellulose-Based Wipes |
| Resistance | 99.9% UV |
| No. of Wipes | 1500 |
| Width | 3 in |
| Length | 11.100 in |
| Weight | 0.0 LB |
| EAN or UPC | 78371837358 |